Skip to Content
Merck
All Photos(1)

Documents

BR779012

BRAND® centrifuge tube, rimless

volume 15 mL, conical bottom, graduated: no

Synonym(s):

Centrifuge tubes, Tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
NACRES:
NB.11

material

AR-Glass
conical bottom

description

RCF up to 3500

sterility

non-sterile

feature

graduated: no

packaging

pack of 100

manufacturer/tradename

BRAND 779012

volume

15 mL

Looking for similar products? Visit Product Comparison Guide

General description

TheAR-Glas® centrifuge tube offers a capacity of approximately 15 ml and features a sturdy wall thickness of 1.0 mm. Engineered for high-performance applications, it withstands relative centrifugal forces (RCF) of up to 3500. This reliable tube is perfect for laboratory use, ensuring durability and precision during centrifugation processes. An essential addition to any scientific workspace.

Legal Information

AR-Glas is a registered trademark of Schott AG
BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service