Skip to Content
Merck
All Photos(1)

Key Documents

CLS430791

Corning® 15 mL centrifuge tubes

15 mL centrifuge tubes, polypropylene, conical bottom w/ CentriStar cap, sterile, natural, 500/cs

Synonym(s):

15 ml centrifuge tubes, centrifuge tubes, polypropylene centrifuge tubes

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
€221.00

€221.00


Check Cart for Availability


Select a Size

Change View
500 EA
€221.00

About This Item

UNSPSC Code:
41121703
eCl@ss:
32119210
NACRES:
NB.11

€221.00


Check Cart for Availability

material

cap (CentriStar)
conical bottom tube
polypropylene

Agency

suitable for ASTM® 7968
suitable for ASTM® 7979
suitable for EPA 1633
suitable for EPA 533
suitable for EPA 537.1
suitable for EPA 8327
suitable for EPA ACB B21-02
suitable for EPA ACB B23-05b
suitable for EPA OTM-45
suitable for ISO 21675 2019
suitable for ISO 25101
suitable for ISO/CEN 15968-2010

reg. compliance

suitable for FDA C-010.02

sterility

sterile

feature

RCF 12500 × g
disposable
graduations 1.5 ‑ 14.5 mL
self-standing: no

packaging

bag of 50
case of 500

manufacturer/tradename

Corning 430791

parameter

12500 × g max. RCF

O.D. × L

17.5 mm × 118.5 mm

cap diam.

22.6 mm
22.9 mm , approx.

capacity

15 mL

color

clear
natural

fitting

cap (CentriStar)

Looking for similar products? Visit Product Comparison Guide

General description

Corning® disposable 15 mL centrifuge tubes are available as clear polyethylene terephthalate (PET) tubes with a traditional plug seal cap or polypropylene (PP) tubes with either plug seal caps or the new CentriStar caps.

The CentriStar cap has a easy-on/easy-off top and offers advanced ergonomics with its wider knurls and roll-over edge design. All tubes come in a variety of packaging options.

  • Sterile, certified nonpyrogenic and DNase-/RNase-free
  • Black printed graduations and a large white marking spot
  • Maximum RCF for PET tubes is 3,600xg

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
CentriStar is a trademark of Corning, Inc.
Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

FAS, or 'forever chemicals,' persist in the environment and pose risks to human health. Discover our environmental monitoring tools for PFAS quantification, aiding researchers, regulators, and labs in testing for PFAS.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service