Skip to Content
Merck
All Photos(1)

Key Documents

BR114822

BRAND® PP graduated centrifuge tube, screw cap

volume 50 mL, with base, non-sterile

Synonym(s):

Centrifuge tubes, Tubes

Sign Into View Organizational & Contract Pricing

Select a Size

250 EA
€135.00

€135.00


Check Cart for Availability


Select a Size

Change View
250 EA
€135.00

About This Item

UNSPSC Code:
41121703
NACRES:
NB.11

€135.00


Check Cart for Availability

material

polypropylene
screw top cap
translucent tube

sterility

non-sterile

feature

RCF 3,000 × g
with base

packaging

pack of 250

manufacturer/tradename

BRAND 114822

volume

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

The BRAND® PP Graduated Centrifuge Tube with Screw Cap is made from high-quality polypropylene (PP) and features a translucent design for easy visibility of contents. This tube is engineered to withstand relative centrifugal forces (RCF) of up to 3000, making it suitable for various laboratory applications. It comes graduated, allowing for precise measurements, and is available in both non-sterile and gamma-ray sterilized options in 15 ml (graduated up to 13 ml) or 50 ml capacities. The screw cap, made from polyethylene (PE) and equipped with a sealing cone, ensures a secure closure to prevent leaks. This centrifuge tube offers high clarity and reliability, making it an essential tool for researchers and technicians in the lab.

Features and Benefits

  • BRAND® graduated centrifuge tube is the ideal solution for all your centrifuge needs.
  • Made from highly transparent polypropylene (PP) for enhanced sample visibility.
  • Bio-inert PP offers optimal cell and protein recovery.
  • Includes a screw cap with a plug for preventing sample loss.
  • Tubes are tested to withstand RCF up to 3000.
  • γ-ray sterilized.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service