Skip to Content
Merck
All Photos(2)

Key Documents

BR759125

BRAND® UV cuvettes

macro

, volume 2.5 mL, pack of 100

Synonym(s):

Cuvettes, UV-Cuvettes

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
€42.70

€42.70


Check Cart for Availability


Select a Size

Change View
100 EA
€42.70

About This Item

UNSPSC Code:
41121813
NACRES:
NB.43

€42.70


Check Cart for Availability

material

plastic
plastic

feature

four clear sided

packaging

pack of 100

manufacturer/tradename

BRAND 759125

parameter

≥230 nm spectral range
220-900 nm spectral range
220-900 nm spectral range

chamber capacity

2.5-4.5 mL

pathlength

10 mm
10 mm

volume

2.5 mL

Looking for similar products? Visit Product Comparison Guide

General description

Cuvette, four clear sided, macro, PS or UV-transparent, assorted by one cavity number, minimum filling volume 2,5 ml.

Suitable for fluorescence spectroscopy. The UV-transparent cuvette can be used from a wavelength of 230 nm and shows no autofluorescence.
Specially designed for photometric determination of proteins, ssDNA, RNA and oligonucleotides in the UV range.

Usable starting from 220 nm. Ideally suited for measurement at 260 nm, 280 nm and in the visible range.

  • Standard 10 mm light path
  • Sample volumes as small as 70 μL are sufficient
  • Two center heights available
  • Fits most photometers without adapter

Features and Benefits

  • Clear, clean optical path
  • Manufactured under controlled room conditions and packaged fully automatically, without human contact
  • Packed grouped by mold cavity number to ensure lowest variation of extinction coefficient
  • The UV-transparent cuvettes replace sensitive and expensive glass or quartz cuvettes in many areas

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service