1. Products C5291-100EA and C5677-100EA are standard cuvettes with a volume capacity of ≥2.5 mL. C5291-100EA has no stopper while C5677-100EA has a stopper.
2. C5416-100EA is the product with the limited volume capacity of ≥1 mL. This is a semi-micro cuvette.
Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
100 ea | Check Cart for Availability | € 48,90 |
About This Item
material
polystyrene
parameter
340-800 nm spectral range
technique(s)
UV/Vis spectroscopy: suitable, photometry: suitable
chamber volume
≥2.5 mL
pathlength
10 mm
detection method
photometric
General description
Note: These cuvettes are incompatible with some organic solvents.
1 of 1
This Item | |||
|---|---|---|---|
| material polystyrene | material polystyrene | material polystyrene | material - |
| detection method photometric | detection method photometric | detection method photometric | detection method fluorometric |
| parameter 340-800 nm spectral range | parameter 340-800 nm spectral range | parameter 340-800 nm spectral range | parameter - |
| technique(s) UV/Vis spectroscopy: suitable, photometry: suitable | technique(s) UV/Vis spectroscopy: suitable, photometry: suitable | technique(s) UV/Vis spectroscopy: suitable, photometry: suitable | technique(s) photometry: suitable |
| pathlength 10 mm | pathlength 10 mm | pathlength 10 mm | pathlength - |
| chamber volume ≥2.5 mL | chamber volume ≥1 mL | chamber volume ≥3 mL | chamber volume - |
Still not finding the right product?
Explore all of our products under Spectrophotometer cuvettes, polystyrene
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Which product image corresponds to Product C5291? The product image shows two kinds of cuvettes, one that is standard and another that has limited volume.
1 answer-
Helpful?
-

