Skip to Content
Merck
All Photos(1)

Documents

BAF189790006

SP Bel-Art® Poxygrid® Petri Dish Mini Rack

tubing I.D. 0.1875 in. (4.7 mm), to hold, 6 x 100 mm plates

Synonym(s):

Petri dish holder

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

feature

to hold 6 x 100 mm plates

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F18979-0006

H × L × width

4.75 in. (120 mm) × 5.25 in. (130 mm) × 3.25 in. (85 mm)

tubing I.D.

0.1875 in. (4.7 mm)

General description

The epoxy-coated steel wire Petri Dish Mini Rack helps keep benchtops neat and organized.

Features and Benefits

The epoxy-coated steel wire Petri Dish Mini Rack helps keep benchtops neat and organized.
  • Holds six 100mm Petri dishes with lids
  • Ideal for lab transport and incubation of dishes
  • Epoxy coated steel wire is chemical and corrosion resistant and steam autoclavable at 121°C (250°F)

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Poxygrid is a registered trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service