Skip to Content
Merck
All Photos(5)

Key Documents

926361

Sigma-Aldrich

Diffusion mixer chip

Fluidic 186, PC

Synonym(s):

Microfluidic chip

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
€101.00

€101.00


Estimated to ship on31 May 2025


Request a Bulk Order

Select a Size

Change View
1 EACH
€101.00

About This Item

UNSPSC Code:
42142600
NACRES:
NA.23

€101.00


Estimated to ship on31 May 2025


Request a Bulk Order

description

Microfludic chip x1

Looking for similar products? Visit Product Comparison Guide

Application

  • Two identical micromixing units per chip
  • Each unit feature four inlets and one outlet
  • The micromixing units can be daisy chained to further improve mixing
The Diffusion Mixer Fluidic 186 PC microfluidic chip applies passive mixing principles and elongated channels to enforce mixing. Though flows in microchannels are normally laminar, this mixer improves diffusion through a long co-flow of liquids in an elongated meandering channel.

Components

Chip Properties:
  • Luer Interface
  • Material: Polycarbonate (PC)
  • Channel Depth: 100 μm
  • Channel Width Inlets: 100/200 μm
  • Channel Width Mixer: 200 μm
  • Channel Width Outlet: 200 μm
  • Volume Mixing Channel: 4.11 μL
  • Length of mixing channel: 217 mm

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Sharma T Sanjay et al.
Advanced drug delivery reviews, 128, 3-28 (2017-09-19)
Conventional systematically-administered drugs distribute evenly throughout the body, get degraded and excreted rapidly while crossing many biological barriers, leaving minimum amounts of the drugs at pathological sites. Controlled drug delivery aims to deliver drugs to the target sites at desired
Dongfei Liu et al.
Lab on a chip, 17(11), 1856-1883 (2017-05-10)
The microfluidic technique has brought unique opportunities toward the full control over the production processes for drug delivery carriers, owing to the miniaturisation of the fluidic environment. In comparison to the conventional batch methods, the microfluidic setup provides a range

Articles

Microfluidic assembly improves polyamine nanoencapsulation of nucleic acids, overcoming challenges like polydispersity and poor reproducibility.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service