Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

G005545

GC Analysis of Phthalate Esters in Corn Oil (Spiked) on SLB®-5ms after SPME with a 100 μm PDMS Fiber

suitable for GC, application for SPME

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable

test parameters

sample/matrix: corn oil spiked with phthalate esters at 500 μg/kg
SPME fiber: 100 μm PDMS (57300-U)
extraction: headspace, 95 °C (measured in headspace)
desorption process: 260 °C for 4 min
column: F.S. CAP. SLB-5ms 20 m x 0.18 mm I.D., 0.18 μm (28564-U)
oven: 60 °C (1 min), 10 °C/min to 330 °C (10 min)
inj. temp.: 260 °C
carrier gas: helium, 0.6 mL/min, constant
liner: 0.75 mm I.D. SPME
sample: Corn oil

suitability

application for SPME

application(s)

agriculture
food and beverages

Analysis Note

In this application, SPME was used for the analysis of phthalate esters from oily samples, specifically the oil-based flavor packets included with ramen noodle kits. Spiked samples of corn oil and flavored oils included with ramen noodle kits were analyzed using high temperature SPME headspace extraction using a 100 μm PDMS fiber which was then directly desorbed into the GC/MS system. Calibration standards were prepared in corn oil, and spiked samples of chicken and beef oil-based flavors were analyzed. The SLB-5ms GC columns provide consistently low-bleed, inert, efficient, and durable separations.

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service