Skip to Content
MilliporeSigma

27166

Septa, tan PTFE/silicone

white tan PTFE/silicone, diam. × thickness 16 mm × 0.090 in., for use with 15 mL vial, pkg of 100 ea

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41122001
NACRES:
NB.43
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

white tan PTFE/silicone

packaging

pkg of 100 ea

parameter

250 °C temp. limit

O.D.

16 mm

diam. × thickness

16 mm × 0.090 in.

application(s)

general analytical

compatibility

for use with 15 mL vial, for use with screw cap, 18-400

General description

Septa, tan PTFE/silicone is a gas tight and inert nature septa, which is used for high temperature applications during pretreatment and sample oxidation.


Still not finding the right product?

Explore all of our products under Septa, tan PTFE/silicone




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library