Skip to Content
MilliporeSigma
All Photos(1)

Documents

854161

Supelco

Short thread screw cap, 9 mm thread, with liner

blue polypropylene cap, PTFE/red rubber septum, septum diam. × thickness 9 mm × 1.0 mm, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

PTFE/red rubber septum
blue polypropylene cap

hardness

60 (Durometer: shore A)

packaging

pkg of 100 ea

opening size

6 mm

septum diam. × thickness

9 mm × 1.0 mm

fitting

thread for 9 mm

Looking for similar products? Visit Product Comparison Guide

General description

Short thread screw cap, 9 mm thread, with liner are suitable for use with short thread (11.6 X 32 mm) autosampler vials (9 mm thread). The PTFE/rubber septa are compatible with most organic solvents until pierced and are not recommended for aromatics, carbon disulfides, chlorinated solvents, hydrocarbons. The blue polypropylene cap can withstand temperature up to 135°C.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service