Skip to Content
MilliporeSigma
All Photos(1)

Documents

SU860043

Supelco

TopSert TPX® autosampler vials

Short thread vial with integrated 0.2 mL glass insert, 15 mm tip

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
NACRES:
NB.11

material

clear TPX® polymethylpentene (with integrated 0.2 mL glass insert)
clear glass insert (15 mm tip)

feature

TopSert

packaging

pkg of 100 ea

availability

not available in USA

O.D.

11.6 mm

diam. × H

11.6 mm × 32 mm

volume

0.2 mL

fitting

thread for 9 mm

compatibility

for use with 9 mm short thread screw caps

Looking for similar products? Visit Product Comparison Guide

Legal Information

TPX is a registered trademark of Mitsui Petrochemical Industries, Ltd.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service