Skip to Content
MilliporeSigma
All Photos(1)

Documents

29320-U

Supelco

Certified polypropylene bonded caps with septa, pkg of 100

9 mm cap, PTFE/silicone septum (with slit), dark blue polypropylene cap

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

PTFE/silicone septum (with slit)
dark blue polypropylene cap

feature

closure type blue polypropylene hole cap (bonded septa)

packaging

pkg of 100 ea

O.D. × H × I.D.

11.5 mm × 6 mm × 9 mm

septum thickness

1.5 mm

fitting

thread for 9 mm

Looking for similar products? Visit Product Comparison Guide

General description

Certified polypropylene bonded caps with septa, pkg of 100 are manufactured using virgin resins to eliminate the possibility of sample contamination. Caps are molded to ensure consistency in fit, thread specification and overall dimensions. The PTFE/silicone septa are manufactured, conditioned and then tested by GC/MS to ensure they have the lowest level of extractable in the industry.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service