Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

59273

Filter Element for SSI Filter Unit

Precolumn, pore size 0.5 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700

material

stainless steel

packaging

pkg of 10 ea

pore size

0.5 μm

Looking for similar products? Visit Product Comparison Guide

General description

Select 0.5 μm or 2.0 μm stainless steel filter elements for your SSI High Pressure Filter Unit.

Legal Information

SSI is a trademark of Scientific Systems, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Correct common HPLC issues to restore column performance, addressing peak problems, retention time, noise, and resolution with chromatograms.

Correct common HPLC issues to restore column performance, addressing peak problems, retention time, noise, and resolution with chromatograms.

Correct common HPLC issues to restore column performance, addressing peak problems, retention time, noise, and resolution with chromatograms.

Correct common HPLC issues to restore column performance, addressing peak problems, retention time, noise, and resolution with chromatograms.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service