Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

57057

Supelco

Supelclean LC-Florisil® SPE Tube

bed wt. 1 g, volume 6 mL, pkg of 30 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115712

material

PE frit
polypropylene hardware

Quality Level

product line

Supelclean

composition

bed wt., 1 g

packaging

pkg of 30 ea

technique(s)

solid phase extraction (SPE): suitable

volume

6 mL

matrix

magnesium silicate base material

matrix active group

Florisil phase

particle size

100-200 mesh

application(s)

PFAS testing
food and beverages

separation technique

normal phase

Looking for similar products? Visit Product Comparison Guide

General description

Solid phase extraction apparatus uses glass vials or tubes for sample collection and concentration. Some sorbents require large desorption volume than small SPE cartridges in such case SPE tubes were used.

Application

Supelclean LC-Florisil® SPE Tube was used in SPE to clean up surface sediment samples.

Legal Information

Florisil is a registered trademark of U.S. Silica Company
Supelclean is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Roberto Cassi et al.
Marine pollution bulletin, 56(11), 1943-1948 (2008-09-17)
Due to deleterious effects on non-target organisms, the use of organotin compounds on boat hulls of small vessels (<25 m) has been widely prohibited. The International Maritime Organisation (IMO) resolved that the complete prohibition on organotin compounds acting as biocides
Nigel J.K. Simpson
Solid-Phase Extraction: Principles, Techniques, and Applications, 445-445 (2010)

Related Content

Solid phase extraction purifies samples for chromatographic analysis, improving data quality and protecting analytical columns.

Solid phase extraction purifies samples for chromatographic analysis, improving data quality and protecting analytical columns.

Solid phase extraction purifies samples for chromatographic analysis, improving data quality and protecting analytical columns.

Solid phase extraction purifies samples for chromatographic analysis, improving data quality and protecting analytical columns.

Chromatograms

suitable for GC, application for SPE

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service