Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

54116-U

Supelco

Supelclean Florisil®/Na2SO4 SPE Tube

polypropylene hardware, PE frit, bed A 2 g (Florisil®), bed B 2 g (Na2SO4), volume 6 mL, pk of 48

Synonym(s):

Florisil/Sodium Sulfate SPE cartridge tube, 6 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115712
NACRES:
NB.21

material

PE frit
polypropylene hardware

Quality Level

product line

Supelclean

composition

bed A, 2 g (Florisil®)
bed B, 2 g (Na2SO4)

packaging

pk of 48

technique(s)

solid phase extraction (SPE): suitable

volume

6 mL

matrix active group

florisil phase
sodium sulfate phase

application(s)

food and beverages

separation technique

normal phase

Looking for similar products? Visit Product Comparison Guide

General description

Retention Mechanism: Normal-phase or adsorption
Sample Matrix Compatibility: Organic solutions

  • Dual layer SPE tube that contains Na2SO4 (upper layer) and Florisil (magnesium silicate; lower layer) separated and packed with PTFE frits (glass tubes) or PE frits (PP tubes)
  • Florisil particle size- 60/100 mesh (150-200μm); Na2SO4 Purity- 99.99+%, density- 2.68 g/mL
  • Excellent for removing/isolating polar compounds from organic matrices
  • Na2SO4 layer aids in removing aqueous sample residues that may hinder Florisil performance and/or subsequent GC analysis
  • Available in glass SPE hardware allowing users to reactivate Florisil through heating at 140°C, 16 hours
  • Use in conjunction with Visiprep Large Volume Sampler (Cat No. 57275) and Visiprep SPE Vacuum Manifolds for processing larger volume samples

Legal Information

Florisil is a registered trademark of U.S. Silica Company
Supelclean is a trademark of Sigma-Aldrich Co. LLC

Not finding the right product?  

Try our Product Selector Tool.

Storage Class Code

11 - Combustible Solids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service