Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

505269

Supelco

Supelclean LC-Ph SPE Tube

bed wt. 500 mg, volume 3 mL, pk of 54

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115712

material

PE frit (20 μm porosity)
polypropylene hardware

feature

endcapped

composition

bed wt., 500 mg

packaging

pk of 54

extent of labeling

5.5% C

technique(s)

solid phase extraction (SPE): suitable

surface area

475 m2/g

volume

3 mL

matrix

silica gel base material (irregularly shaped)

matrix active group

phenyl bonding

particle size

45 μm

pore size

0.8 cm3/g pore volume
60 Å pore size

application(s)

food and beverages

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

Legal Information

Supelclean is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Reversed-phase interaction will retain most molecules with hydrophobic character; it is very useful for extracting analytes that are very diverse in structure within the same sample.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service