Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

54335-U

Supelco

Supelclean LC-Si SPE Tube

glass hardware, PTFE frit, bed wt. 1 g, volume 6 mL, pk of 30

Synonym(s):

Silica SPE cartidge, 6 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115712
NACRES:
NB.21

material

PTFE frit
glass hardware

Quality Level

product line

Supelclean

composition

bed wt., 1 g

packaging

pk of 30

technique(s)

solid phase extraction (SPE): suitable

surface area

475 m2/g

volume

6 mL

matrix

silica gel base material (irregularly shaped)

matrix active group

silica bonding

particle size

45 μm

pore size

0.8 cm3/g pore volume
60 Å pore size

application(s)

food and beverages

separation technique

normal phase

Looking for similar products? Visit Product Comparison Guide

General description

Supelclean LC-Si SPE tube (glass hardware, PTFE frit, bed wt. 1 g, volume 6 mL, pk of 30) is commonly used in environmental analysis to reduce leachables from PP hardware and PE frits.

Legal Information

Supelclean is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service