Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

505374

Supelco

Supelclean LC-Si SPE Tube

bed wt. 500 mg, volume 6 mL, pk of 30

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115712

material

PE frit
polypropylene hardware

Quality Level

product line

Supelclean

composition

bed wt., 500 mg

packaging

pk of 30

technique(s)

solid phase extraction (SPE): suitable

surface area

475 m2/g

volume

6 mL

matrix

silica gel base material (irregularly shaped)

matrix active group

silica bonding

particle size

45 μm

pore size

0.8 cm3/g pore volume
60 Å pore size

application(s)

food and beverages

separation technique

normal phase

Looking for similar products? Visit Product Comparison Guide

General description

Supelclean LC-Si SPE Tube is used to adsorb moderately polar to polar compounds from nonaqueous samples.

Legal Information

Supelclean is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Zhihui Feng et al.
Food chemistry, 285, 347-354 (2019-02-25)
Tea aroma is determined by the nature of the plant, the production processes, and many other factors influencing its formation and release. The objective of this study was to investigate the impact of manufacturing processes on the aroma composition of
Zhihui Feng et al.
Food research international (Ottawa, Ont.), 129, 108841-108841 (2020-02-11)
The orchid-like odor of a tea infusion is regarded as a noble aroma and an essential sensory attribute for certain premium teas. Such tea leaves are difficult to make and the quality is not always reproducible. This study is focused

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service