Skip to Content
MilliporeSigma
All Photos(1)

Documents

57054

Supelco

Supelclean LC-18 SPE Tube

bed wt. 500 mg, volume 6 mL, pkg of 30 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115712

material

PE frit (20 μm porosity)
polypropylene hardware

product line

Supelclean

feature

endcapped

composition

bed wt., 500 mg

packaging

pkg of 30 ea

extent of labeling

~11.5% C loading

technique(s)

solid phase extraction (SPE): suitable

surface area

475 m2/g

volume

6 mL

matrix

silica gel base material (irregularly shaped)

matrix active group

C18 (octadecyl) bonding, monomerically bonded

particle size

45 μm

pore size

0.8 cm3/g pore volume
60 Å pore size

application(s)

food and beverages

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

Solid phase extraction apparatus uses glass vials or tubes for sample collection and concentration. Some sorbents require large desorption volume than small SPE cartridges in such case SPE tubes were used. The 6 mL barrel is compatible with most vacuum-manifold devices and allows accurate loading of samples.

Application

Supelclean LC-18 SPE Tube was used in SPE to purify primary prostaglandins PGE2, PGF and their tissue metabolites.

Legal Information

Supelclean is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Toni N Welsh et al.
Prostaglandins & other lipid mediators, 83(4), 304-310 (2007-05-15)
The primary prostaglandins PGE(2) and PGF(2 alpha) are metabolized in tissues by a series of enzymatic and non-enzymatic reactions. To measure metabolic rates and individual reaction rates it is necessary to extract the parent prostaglandins and metabolites before the separation
Nigel J.K. Simpson
Solid-Phase Extraction: Principles, Techniques, and Applications, 445-445 (2010)

Articles

Reversed-phase interaction will retain most molecules with hydrophobic character; it is very useful for extracting analytes that are very diverse in structure within the same sample.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service