Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27512

Supelco

Septa, Blue PTFE/white silicone, pkg/100

blue PTFE/white silicone, diam. × thickness 13 mm × 0.060 in., for use with 7 mL vial

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

blue PTFE face
blue PTFE/white silicone
white silicone body

packaging

pkg of 100 ea

parameter

250 °C max. temp.

O.D.

13 mm

diam. × thickness

13 mm × 0.060 in.

compatibility

for use with 7 mL vial

Looking for similar products? Visit Product Comparison Guide

Application

Septa, blue PTFE/white silicone (blue PTFE/white silicone) has been used as a part of injection port in the gas chromatographic (GC) analysis of nitrous oxide, methane and carbon-dioxide gases in soil samples subjected to irrigation.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Nitrous oxide, carbon dioxide and methane emissions from irrigated cropping systems as influenced by legumes, manure and fertilizer.
Ellert H B and Janzen H H
Canadian Journal of Soil Science, 88(2), 207-217 (2008)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service