Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

24310

Supelco

α-DEX 120

L × I.D. 30 m × 0.25 mm, df 0.25 μm

Sign Into View Organizational & Contract Pricing


About This Item

EC Number:
UNSPSC Code:
41115710

material

fused silica

description

GC capillary column

parameter

30-230 °C temperature

Beta value

250

df

0.25 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

30 m × 0.25 mm

matrix active group

non-bonded; 20% permethylated α-cyclodextrin in SPB-35 poly(35% diphenyl/65% dimethylsiloxane) phase

application(s)

agriculture
chemicals and industrial polymers
cleaning products
clinical
cosmetics
environmental
flavors and fragrances
food and beverages
forensics and toxicology
life science and biopharma
personal care
pharmaceutical (small molecule)

column type

capillary chiral

separation technique

chiral

General description

Capillary GC column is also known as open tubular column. The carrier gas flows through the central aperture and is unrestricted throughout the length of the column.
Containing permethylated α-cyclodextrin embedded in an intermediate polarity stationary phase, Supelco α-DEX 120 columns provide unique selectivity for enantiomeric separations of small molecules. They are also recommended for separating positional isomers (phenols, xylenes, etc.).

Application

α-DEX 120 was used in a GC column, in an experiment conducted to study the addition of catalytic enantioselective diethylzinc to a-substituted aldehyde, in presence of enantiopure ligand. It was also used to pack chiral column durin GC analysis, in an experiment to investigate lipase-mediated desymmetrization of glycerol with aliphatic and aromatic anhydrides.

Chem/Phys Resistance

Temp. Limits:
  • 30 °C to 230 °C

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

DEX is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Lipase-mediated desymmetrization of glycerol with aromatic and aliphatic anhydrides.
Batovska D
Tetrahedron Asymmetry, 15 (22), 3551-3559 (2004)
A superior, readily available enantiopure ligand for the catalytic enantioselective addition of diethylzinc to a-substituted aldehydes.
Lluis S
The Journal of Organic Chemistry, 63 (20), 7078-7082 (1998)
Scott RPW.
Introduction to Analytical Gas Chromatography, 101-102 (1997)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service