Skip to Content
MilliporeSigma
All Photos(1)

Documents

27511

Supelco

Septa, Blue PTFE/white silicone, pkg/100

blue PTFE/white silicone, diam. × thickness 11 mm × 0.060 in., for use with 4 mL vial

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

blue PTFE face
blue PTFE/white silicone
white silicone body

packaging

pkg of 100 ea

parameter

250 °C max. temp.

O.D.

11 mm

diam. × thickness

11 mm × 0.060 in.

compatibility

for use with 4 mL vial

Looking for similar products? Visit Product Comparison Guide

General description

Vial septa are available in a variety of materials. Septa are selected based on the chemical properties of the sample and the temperature to which the vial will be subjected during the analysis. PTFE/Silicone is recommended for use with most organic solvents until PTFE is pierced. It has good resealability and can withstand a temperature of 250°C.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service