Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27057

Supelco

Screw cap (open-top), polypropylene

black polypropylene hole cap, for use with 20, 40, or 60 mL vial with 24-400 thread, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
Pricing and availability is not currently available.

material

black polypropylene hole cap

size

24-400

feature

autoclavable
closure type black polypropylene hole cap

packaging

pkg of 100 ea

parameter

135 °C temp. limit

diam. × H

26 mm × 12.2 mm

hole diam.

15 mm

fitting

thread for 24-400

compatibility

for use with 20, 40, or 60 mL vial with 24-400 thread

Looking for similar products? Visit Product Comparison Guide

General description

These hole caps do not come with septa.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service