Skip to Content
MilliporeSigma
All Photos(1)

Documents

27028-U

Supelco

Vials, clear glass, screw top, graduated (vial only)

volume 40 mL, thread for 24-400, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

clear glass vial (with graduations)

description

cap not included

feature

closure type screw top vial
graduated

packaging

pkg of 100 ea

O.D. × H

29 mm × 82 mm

volume

40 mL

fitting

thread for 24-400

Looking for similar products? Visit Product Comparison Guide

General description

Vials, clear glass, screw top, graduated (vial only, volume 40 mL) are suitable basically to inject samples from an autosampler. Autosampler needle pierces through the cap during injection and withdraws the required aliquots of sample from the vials. The threads on the standard vials are 24-400.

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service