Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27379

Supelco

Vials, screw top, clear glass (vial only)

volume 40 mL, clear glass vial, thread for 24-400, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
Pricing and availability is not currently available.

material

clear glass vial

feature

closure type screw top vial

packaging

pkg of 100 ea

O.D. × H

27.5 mm × 95 mm

volume

40 mL

fitting

thread for 24-400

Looking for similar products? Visit Product Comparison Guide

Application

Autoclavable, easy to maintain. A vial is used to store or as a closure type.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Validate urine sample cleanup with HLB SPE for opioid analysis via LC-MS/MS using the Supel Swift HLB 96-well plate.

Validate urine sample cleanup with HLB SPE for opioid analysis via LC-MS/MS using the Supel Swift HLB 96-well plate.

Validate urine sample cleanup with HLB SPE for opioid analysis via LC-MS/MS using the Supel Swift HLB 96-well plate.

Validate urine sample cleanup with HLB SPE for opioid analysis via LC-MS/MS using the Supel Swift HLB 96-well plate.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service