Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27029-U

Supelco

Vials, screw top, silane-treated

volume 2 mL, clear glass vial, O.D. × H × I.D. 12 mm × 32 mm × 4.6 mm, thread for 8-425

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

clear glass vial

description

Silanized

feature

closure type screw top vial
deactivation silanized

packaging

pkg of × 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 4.6 mm

volume

2 mL

fitting

thread for 8-425

Looking for similar products? Visit Product Comparison Guide

General description

Cap not included.

Features and Benefits

  • Proprietary silane treatment shields active silanol groups on untreated glass surfaces.
  • Improved recovery of submicrogram polar compounds.
  • Save time and money.
       

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service