Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27092-U

Supelco

Screw cap, solid top with aluminum liner, pkg 100

black phenolic solid cap, aluminum liner, for use with 2 mL vial (standard opening), thread for 8-425

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

aluminum liner
black phenolic solid cap

feature

closure type black phenolic solid top cap

packaging

pkg of 100 ea

parameter

135 °C temp. limit

fitting

thread for 8-425

compatibility

for use with 2 mL vial (standard opening)

Looking for similar products? Visit Product Comparison Guide

General description

Screw caps [for use with 2 mL vial (standard opening), thread 8-425] are available for use with sealing septa and solid caps with aluminum liners. Caps are offered in solid phenolic caps that can withstand a maximum temperature of 135° C.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service