Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27470-U

Supelco

Vials, screw top with solid cap with aluminum liner, preassembled, pkg of 100

volume 7 mL, amber glass vial, O.D. × H 17 mm × 60 mm, thread for 15-425

Synonym(s):

PK100 7ML AMBER S/T VIAL, SOLID CAP W/ALUMINUM LINER

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

aluminum liner
amber glass vial
black phenolic solid cap

feature

closure type black phenolic solid top cap
closure type screw top vial

packaging

pkg of 100 ea

O.D. × H

17 mm × 60 mm

volume

7 mL

fitting

thread for 15-425

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service