Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

21235-U

Supelco

ORBO 2500 Precleaned Large PUF/Amberlite XAD®-2/PUF Cartridge

O.D. × L 6.5 cm × 125 mm, pkg of 1 ea

Synonym(s):

Large PUF Cartridges

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12190000
NACRES:
NB.24

material

polyurethane (foam)

Quality Level

Agency

EPA 600 (8-80-038)

description

PUF/XAD-2/PUF Layers; PUFs 25 mm L & 50 mm L; 10 g Amberlite™ XAD™-2
assembled

product line

ORBO

feature

precleaned

packaging

pkg of 1 ea

manufacturer/tradename

ORBO 2500

technique(s)

active air sampling: suitable

O.D. × L

6.5 cm × 125 mm

suitability

suitable for (Semivolatiles (pesticides, PCBs, PAHs))

application(s)

air monitoring
environmental
industrial hygiene

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

General description

ORBO-2500 PUF cartridges are recommended for the following applications: pesticides, PCBs, PAHs, and Dioxins. 
Sampling Rate: 20-225 L/min, PUF Density: 0.022 g/cm3

Legal Information

Amberlite is a trademark of DuPont de Nemours, Inc.
ORBO is a trademark of Sigma-Aldrich Co. LLC
XAD is a registered trademark of The Dow Chemical Company or an affiliated company of Dow

replacement part

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service