Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z707775

TPP® tissue culture plates

12 well plate, flat bottom, polystyrene, 3.60 cm2, sterile, 126/cs

Synonym(s):

12 well plate, cell culture plate, tissue culture plate

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107
NACRES:
NB.22
material:
flat bottom (F-base)
flat bottom clear polystyrene wells
size:
12 wells
sterility:
sterile
binding type:
Tissue Culture (TC)-treated surface

material

flat bottom (F-base)
flat bottom clear polystyrene wells

sterility

sterile

packaging

case of 126 ea (individually wrapped)

manufacturer/tradename

TPP 92012

availability

not available in (available only in North America)

external L × W × H

128 mm × 85 mm × 22 mm

size

12 wells

surface area

3.60 cm2 , growth surface (cm2)

working volume

6.3 mL

suitability

suitable for (cell culture; tissue culture applications)

binding type

Tissue Culture (TC)-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

TPP Tissue Culture Plates

Advantages of the TPP tissue culture plates:
  • Lid with air-venting system guarantees controlled gas exchange with low evaporation
  • Sloped edge allows placement of the lid in one position only
  • Yellow marking area on lid and plate ensure correct lid orientation: yellow on yellow – match!
  • Ridged grip area ensures a secure grasp and prevents from accidentally lifting off the lid
  • Clear alpha-numerical labelling between the wells for easy orientation during microscopy, easy to see black alpha-numerics on the side
  • Growth area on spherical zone only
  • Absolutely flat growth surface
  • All TPP plate sizes (6, 12, 24 and 96-well) stack securely together
  • Air vents in plate base prevent condensation and provide consistent air-flow between stacked plates
  • Crystal clear transparency

Advantages of the TPP 96 well tissue culture plates:
  • Manufactured according to ANSI/SBS-3d-standards
  • Standardized with an interleaved barcode 2/5
  • White base colour is embossed firmly on the test plate; loss of identification through detachment is excluded
  • 2 well geometries available: F-base and U-base

Well geometry for 96 well tissue culture plates

F-base (flat bottom):
  • Excellent optical characteristics
  • Suitable for precise optical measurements the measuring light is not distracted by the geometry-as well as microscopy applications

U-base (round bottom):
  • No rims well suited for pipetting
  • Used for agglutination tests and „+/-„ evaluations

Legal Information

TPP is a registered trademark of TPP Techno Plastic Products AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Neda Nasheri et al.
Food and environmental virology, 13(1), 107-116 (2021-01-28)
Enteric viruses, such as human norovirus (NoV) and hepatitis A virus (HAV), are the major causes of foodborne illnesses worldwide. These viruses have low infectious dose, and may remain infectious for weeks in the environment and food. Limited information is

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service