Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
About This Item
NACRES:
NB.22
UNSPSC Code:
41122107
Material:
flat bottom clear polystyrene wells
Size:
12 wells
Sterility:
sterile; γ-irradiated
Binding type:
Tissue Culture (TC)-treated surface
Feature:
lid
material
flat bottom clear polystyrene wells
sterility
sterile; γ-irradiated
feature
lid
packaging
case of 75 ea (individually wrapped)
manufacturer/tradename
Nunc 150628
maximum volume
2 mL
size
12 wells
well maximum volume
2 μm
working volume
2 mL
binding type
Tissue Culture (TC)-treated surface
General description
Nunclon® Delta multidishes are useful in all areas of cell culture e.g. scale-up and cloning. SonicSeal slide wells for cell culture in situ on Permanox® slide. Permanox is not auto-fluorescent. Raised well rims to lower risk of cross contamination. Excellent optical quality. Certified surface treatment ensures optimal condition for cell attachment and growth.
Features and Benefits
Nunclon®Δ Multidishes with Round Well Styles feature:
- Available as flat well bottom and stackable
- Sterilized using gamma irradiation
- Certified as non-pyrogenic
- Proper identification of well using alphanumerical codes
- Maximum adhesion ensured by proprietary surface modification
- Vented lids to enable gas exchange
- Recessed areas around wells act as a reservoir to reduce evaporation from wells
- Corner notch design of the Lids allow easy orientation and reduce cross-contamination
Legal Information
Nunclon is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Permanox is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Still not finding the right product?
Explore all of our products under Nunclon® Δ Multidishes
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.