Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z377031

Biotainer® media bottles

capacity 125 mL, clear polycarbonate

Synonym(s):

hdpe bottles, petg bottles, sterile bottles

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

clear polycarbonate
narrow-mouth bottle
siliconized polypropylene cap
square bottle

Joint

Joints threaded neck (38)

sterility

sterile

feature

autoclavable
graduations
with cap

packaging

pack of 5 ea
case of 50 ea

manufacturer/tradename

Nalgene® 3030-42

capacity

125 mL

diam. × H

77 mm × 176 mm

neck I.D.

26 mm

Looking for similar products? Visit Product Comparison Guide

General description

Featuring a square footprint for space saving, a wide neck for smoother sample pouring, and a drip control ring. Also, each bottle has easy-to-read graduations and an indented, ribbed hand grip for easier handling. The lot number and sterility dating are printed on each bottle for traceability.

The screw caps of the PETG bottles are fitted with high-density polyethylene cap liners. Polycarbonate bottles can be heated to autoclaving temperatures and frozen to −100 °C. The screw caps are fitted with silicone rubber laminated liners. The HDPE bottle is excellent for low-temperature freezing of media and similar products.

Legal Information

Biotainer is a registered trademark of In Vitro Scientific Products
Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service