Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z358312

Sigma-Aldrich

Nalgene® splash shield

W × H × thickness 8 1/2 in. × 12 in. × 1/8 in.

Synonym(s):

contamination shield, safety screen

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
46181802
NACRES:
HA.05

manufacturer/tradename

Nalgene®

availability

not available in EU

W × H × thickness

8 1/2 in. × 12 in. × 1/8 in.

Looking for similar products? Visit Product Comparison Guide

General description

Constructed from polycarbonate with a magnetic base and 14 in. acetal flexible arm and magnetic base.

Provides protection from splashes and aerosols from potentially infectious samples. Complies with OSHA bloodborne pathogen regulations. Also provides UV protection (200-360 nm).

Use with clamp when a magnetic surface is not available. Not autoclavable.

Warning

Warning: Does not provide radiation protection.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service