Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z327360

BRAND® graduated cylinders, PMP, blue scale

volume 100 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121805
NACRES:
NB.43

feature

subdivision 1 mL

manufacturer/tradename

BRAND

volume measuring range

100 mL

H

250 mm

Looking for similar products? Visit Product Comparison Guide

General description

Graduated cylinders, tall form, with blue printed scale, are made from transparent PMP. To DIN 12681 and ISO 6706. Calibrated to contain (TC, In). Perfect cylindrical design and equal graduation marks allow for easy volume reading. Functional spout minimizes spills. Exposure to temperatures up to 121 °C (autoclaving) will not cause permanent exceeding of error limits. Cleaning temperatures below 60 °C is recommended to pressure marks and inscriptions. For autoclaving, we recommend the design with embossed scale.

Other Notes

BR34738 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service