Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z740856

Sigma-Aldrich

Aldrich® Essentials graduated cylinder, class A, meets DIN ISO 4788

capacity 10 mL, subdivision, 0.20 mL, tol. 0.10 mL, Graduated "To Contain", plastic bumper, hex base

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121805
NACRES:
NB.43

feature

subdivision 0.20 mL

packaging

pkg of 1

tol. measuring range

0.10 mL

capacity

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

Clear borosilicate glass graduated cylinders with safety hexagonal base. Pour spout is offset of base point so that if cylinder tips the spout won′t be damaged. Hex base prevents the cylinder from rolling off a bench. Meets DIN ISO 4788 Class A tolerances and specifications. Complete with plastic bumper. Graduated “To Contain”.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service