Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z324353

BRAND® BLAUBRAND® measuring cylinder

volume 100 mL, subdivision, 1 mL

Synonym(s):

Graduated Cylinders

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

borosilicate glass 3.3

feature

subdivision 1 mL

manufacturer/tradename

BRAND

volume measuring range

100 mL

H

260 mm

Looking for similar products? Visit Product Comparison Guide

General description

Measuring cylinders tall form. Class A conformity certified to DIN EN ISO 4788. Made from DURAN®, calibrated to contain (TC, In). With spout and hexagonal glass base. Ring marks at major graduations. High contrast blue enamel graduations and inscriptions.

All BLAUBRAND® graduated cylinders are supplied with a batch number and an accompanying batch certificate in the original packaging.

Other Notes

BR32138 (India)

Legal Information

BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
DURAN is a registered trademark of DWK Life Sciences

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service