Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BR475565

BRAND® cavity slides

L × W 76 mm × 26 mm, thickness 1.2-1.5 mm, wells 3

Synonym(s):

Microscope slides, Microscopy

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122600
NACRES:
MA.01

material

colorless
glass (Optical, hydrolytic class 3)

sterility

non-sterile

feature

ground edges

manufacturer/tradename

BRAND 475565

L × W

76 mm × 26 mm

thickness

1.2-1.5 mm

wells

3

Looking for similar products? Visit Product Comparison Guide

General description

  • BRAND® cavity slides are made from optical glass for optimum clarity.
  • Designed to hold various samples for microscopic analysis.
  • White, hydrolytic class 3. with concavities of 15 - 18 mm and depth 0.6 - 0.8 mm.
  • Ground edges minimize the risk of injury.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service