Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS430168

Corning® cell culture flasks

surface area 25 cm2, canted neck, cap (plug seal)

Synonym(s):

culture flask, flask cell culture, tissue culture flask

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122104
eCl@ss:
32040501
NACRES:
NA.75
Pricing and availability is not currently available.

material

canted neck
cap (plug seal)
plug-seal screw-cap
polystyrene
rectangular bottom flask
rectangular flask

sterility

sterile

feature

cap
graduations

packaging

case of 500

manufacturer/tradename

Corning 430168

maximum volume

10 mL

surface area

25 cm2

working volume

5-7.5 mL

binding type

Tissue Culture (TC)-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Available in a variety of sizes, designs and cap styles to meet your needs.
  • Manufactured from optically clear virgin polystyrene
  • Treated for optimal cell attachment
  • Printed with lot numbers for ease in traceability
  • 100% integrity tested
  • Sterilized by gamma irradiation and certified nonpyrogenic

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service