Skip to Content
MilliporeSigma

C7231

Greiner culture flasks, tissue culture treated

surface area 75 cm2, canted neck, with cap, filtered

Synonym(s):

culture flask, tissue culture flask, tissue culture flasks, Greiner 658175, surface treated flask

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.22
UNSPSC Code:
41122104
Surface area:
75 cm2
Material:
canted neck , polystyrene flask, screw top red high-density polyethylene cap
Sterility:
sterile
Packaging:
pack of 120 ea
Feature:
DNase free, RNase free, with cap filtered
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

canted neck , polystyrene flask, screw top red high-density polyethylene cap

sterility

sterile

feature

DNase free, RNase free, with cap filtered

packaging

pack of 120 ea

manufacturer/tradename

Greiner 658175

capacity

250 mL

surface area

75 cm2

working volume

38 mL

General description

TC treated for maximum cell attachment.

Features and Benefits

  • Greiner culture flasks offer optimal cell adhesion through physical surface treatment.
  • Flasks are non-cytotoxic, non-pyrogenic and free of detectable DNase, RNase and human DNA.
  • The specific design facilitates optimal access to the samples with a cell scraper or pipette.
  • The canted neck ensures additional protection against contamination.
  • A standard screw cap with a secured click-in ventilation position enables gas exchange within the flasks.

NOTE: For Research Use Only. Not for use in diagnostic procedures, unless otherwise indicated.

Legal Information



Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library