Skip to Content
MilliporeSigma
All Photos(1)

Documents

90549

Supelco

Micro particles based on polymethacrylate

size: 20 μm, analytical standard

Synonym(s):

PMMA microbeads, 2-Propenoic acid,2-methyl homopolymer, 2-methyl-2-propenoic acid homopolymer, Microparticles based on PMAA, Microparticles based on poly(methacrylic acid), Polymethacrylate

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
41116107
NACRES:
NA.24

grade

analytical standard

Quality Level

form

particles
suspension

concentration

10% (solids)

particle size

20 μm std dev <0.5 μm, coeff var <2%

format

neat

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

General description

Polymethacrylate-based microparticles (size: 20 μm) are a size standard, ideal to determine particle size distribution (PSD) profile of a particle system.

Application

Applicable for calibrating and validating particle size analyzers.
It can be used to:
  • count and differentiate microscale particles using Coulter-type sensor
  • detect and measure the micropolymethacrylate-laden analytes

Features and Benefits

  • suitable for routine instrument calibration checks, testing and corrections
  • available in 5 mL pack size as a neat sample

Analysis Note

The exact values for particle size and standard deviation are determined for each lot and may be found on the certificate of analysis. These values are determined with an accuracy of 0.01 μm (Coulter Multisizer). Polymethacrylate based particles have a narrow size distribution and spherical shape. They are stable at temperatures of up to 100 °C Density is 1.22 g/cm3. The surface is negatively charged. Good biocompatibility and reduced nonspecific protein binding are characteristic.

Storage Class Code

12 - Non Combustible Liquids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

A label-free high throughput resistive-pulse sensor for simultaneous differentiation and measurement of multiple particle-laden analytes
Jagtiani AV, et al.
Journal of Micromechanics and Microengineering, 16(8), 1530-1530 (2006)
Detection and counting of micro-scale particles and pollen using a multi-aperture Coulter counter
Jagtiani AV, et al.
Measurement Science and Technology, 17(7), 1706-1706 (2006)
Thiol functionalized polymethacrylic acid-based hydrogel microparticles for oral insulin delivery
Sajeesh.S, et al.
Acta Biomaterialia, 6, 3072-3080 (2010)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service