Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

20980-U

Hamilton® syringe, 7000 series, knurled hub

7105, volume 5 μL, needle size 24 ga (bevel tip), needle L 70 mm (2.75 in.)

Synonym(s):

Precision Syringe

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

material

bevel tip stainless steel needle (point style 2)

needle size

24 ga (bevel tip)

feature

Sample contained in needle (no dead volume)

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 88011

needle L

70 mm (2.75 in.)

volume

5 μL

Looking for similar products? Visit Product Comparison Guide

General description

  • Rapid injection of minute volumes
  • Eliminates dead volume by placing the sample in the needle
  • Leak-proof at injection pressures up to 6000 psi

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service