Skip to Content
MilliporeSigma

20734

Hamilton® syringe, 700 series, fixed needle

701N, volume 10 μL, needle size 26s ga (bevel tip), needle L 51 mm (2 in.)

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

eCl@ss:
32070500
UNSPSC Code:
41122001
NACRES:
NB.03
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

stainless steel needle (point style 2)

needle size

26s ga (bevel tip)

feature

needle type N (cemented needle), point style 2

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 80300

needle L

51 mm (2 in.)

volume

10 μL

application(s)

general analytical

General description

Hamilton® syringe is available in gas-tight type that minimizes the gas exchange in GC analysis. It gives accurate volume delivery. The plunger is mostly unsurpassed.

Application

It has been used in sample dispensing during analysis of anilines and phenols using column liquid chromatography. It has also been fitted with Chaney adapter which helped in reproducibility during extraction of organochlorine pesticides for analysis using solvent microextraction (SME) and fast gas chromatography (GC).

Legal Information

Hamilton is a registered trademark of Hamilton Co.


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library