Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

20732

Hamilton® syringe, 7000 series, knurled hub

7002, volume 2 μL, needle size 25 ga (blunt tip), needle L 70 mm (2.75 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

stainless steel needle

needle size

25 ga (blunt tip)

feature

Sample contained in needle (no dead volume)

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 88400

needle L

70 mm (2.75 in.)

volume

2 μL

Looking for similar products? Visit Product Comparison Guide

General description

Hamilton® syringe is available in gas-tight type that minimizes the gas exchange in GC analysis. It gives accurate volume delivery. The plunger is mostly unsurpassed. A knurled hub is used as it makes a leak-tight seal between the barrel and needle.
  • Rapid injection of minute volumes
  • Eliminates dead volume by placing the sample in the needle
  • Leak-proof at injection pressures up to 6000 psi

Application

It may be used in solid phase microextraction analysis showing adsorption for analytes like chlorinated benzenes and polychlorinated biphenyls from water sample using silica optical fibers.

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Solid phase microextraction with thermal desorption using fused silica optical fibers.
Arthur, Catherine L., and Janusz Pawliszyn.
Analytical Chemistry, 62.19, 2145-2148 (1990)
Don P. Wolf
In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 192 -192 (2012)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service