Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

ZLXLKITUV57L1

Milli-Q

UV Lamp 254 nm 57 W

Bactericidal UV lamp

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104200
NACRES:
NB.33

Quality Level

packaging

pkg of 1 unit

parameter

254 nm (wavelength)

power consumption

57 W

compatibility

for use with Milli-Q® HX

General description

Bactericidal UV lamp inactivates bacteria and reduces the need for frequent system sanitization.

Other Notes

Directions for Use

  • Organism Retention: Microorganisms
  • Mode of Action: UV irradiation
  • Application: General laboratory analysis
  • Intended Use: Water purification
  • Instructions for Use: This item provides water exposed to bactericidal UV lamp. Refer to system equipment user guide section "Using the System" (USB key in the system box)
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

For U.S. Customers: Contains mercury; Do not place in trash - dispose according to local, state, or federal laws.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service