Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

ZLUVWPM01

Milli-Q

Photooxidation UV Lamp

For use with Synergy® systems, For photooxidation of organic compounds

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104212
eCl@ss:
33050190
NACRES:
JA.14

AC/DC input

230 V, 50-60 Hz

packaging

pkg of 1 unit

resistivity

18.2 MΩ-cm (at 25 °C)

W × D × H

710 mm × 460 mm × 430 mm

impurities

<0.001 EU/mL endotoxin
<0.1 cfu/mL bacteria

total organic carbon (TOC) residue

<5 ppb

compatibility

for use with Synergy® UV

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

This Photooxidation UV lamp is a built-in water purification consumable responsible for producing Type 1 ultrapure water from pretreated water.
The dual UV wavelength (185 nm/254 nm) photo-oxidizes trace organic contaminants in ultrapure water to reduce TOC (total organic compounds) to less than 5 ppb.
For use with Synergy® water purification systems.

Application

This photooxidation UV lamp removes traces of organic contaminants from water.

Features and Benefits

  • 185 nm and 254 nm UV lamp.
  • Oxidizes organic compounds to inorganic species.

Legal Information

SYNERGY is a registered trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

For U.S. Customers: Contains mercury; Do not place in trash - dispose according to local, state, or federal laws.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service