Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

1.12537

Supelco

UV lamp 254 nm

suitable for thin layer chromatography (TLC)

Synonym(s):

254nm Ultraviolet Light

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
39101616
NACRES:
NB.21

technique(s)

thin layer chromatography (TLC): suitable

storage temp.

no temp limit

General description

Our TLC accessories allow professionals to work more quickly, more efficiently, and more reliably. Thanks to our broad assortment, users will always find what they need.
for thin-layer chromatography

Application



  • MassSpecPreppy-An end-to-end solution for automated protein concentration determination and flexible sample digestion for proteomics applications.: This research introduces an automated solution for protein concentration determination and sample digestion in proteomics, utilizing vials for precise and contamination-free sample handling (Reder et al., 2024).




Linkage

Replaces: 12537-1; 12537

related product

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service