Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

PPTH02500

Millipore

Polypropylene membrane filter

0.45 µm, 25 mm, hydrophobic, polypropylene

Synonym(s):

Hydrophobic, Polypropylene cut disc, Air monitoring filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104921
NACRES:
NB.24

material

plain filter
polypropylene membrane
white filter

Quality Level

sterility

non-sterile

feature

hydrophobic

manufacturer/tradename

Millipore

parameter

>0.90 mL/min-cm2 air flow rate (typical)
1 h at 90 °C

filter diam.

25 mm

thickness

200 μm ± 50 μm

gravimetric extractables

0.5%

pore size

0.45 μm pore size
>40 % porosity

bubble point

>3 psi, air with methanol at 23 °C

shipped in

ambient

General description

Millipore polypropylene filters are constructed of 100% virgin polypropylene media. Polypropylene as a membrane material demonstrates low extractables, high thermal stability, relatively fast liquid flow rates, and broad chemical compatibility, for the filtration of mobile phase, general filtration of aqueous and organic/aggressive solvents, clarification and prefiltration. Hydrophobic filters provide high particle retention, high dirt holding capacity and low pressure drop. They are designed for filtration of organic solvents, but they can also be used - once properly wetted with alcohol - for the filtration of aqueous solutions.

Application

  • Clarification organic solutions and solvent
  • General filtration
  • HPLC/LC-MS mobile phase filtration
  • Clarifying acids and bases
  • FAS sample filtration

Features and Benefits

Compatible with aggressive solvents
Filters have high dirt-holding capacity

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Membrane filters for sample preparation and analysis are discussed, emphasizing chemical compatibility and selectivity.

Membrane filters for sample preparation and analysis are discussed, emphasizing chemical compatibility and selectivity.

Membrane filters for sample preparation and analysis are discussed, emphasizing chemical compatibility and selectivity.

Membrane filters for sample preparation and analysis are discussed, emphasizing chemical compatibility and selectivity.

See All

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service