Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

PPHG02500

Millipore

Polypropylene membrane filter

0.2 µm, 25 mm, hydrophilic, polypropylene

Synonym(s):

Hydrophilic Polypropylene membrane filter, PFAS testing

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104921
NACRES:
NB.24

material

plain filter
polypropylene membrane
white filter

Quality Level

Agency

suitable for ASTM® 7968
suitable for ASTM® 7979
suitable for EPA 8327

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Millipore

parameter

1 h at 90 °C

filter diam.

25 mm

thickness

210 μm ± 50 μm

gravimetric extractables

0.5%

pore size

0.2 μm pore size
>40 % porosity

bubble point

>15 psi, air with water at 23 °C

shipped in

ambient

General description

Millipore polypropylene filters are constructed of 100% virgin polypropylene media. Polypropylene as a membrane material demonstrates low extractables, high thermal stability, relatively fast liquid flow rates, and broad chemical compatibility, for the filtration of mobile phase, general filtration of aqueous and organic/aggressive solvents, clarification and prefiltration.

Application

  • Clarification of aqueous and organic solutions
  • General filtration
  • HPLC/LC-MS mobile phase filtration
  • Clarifying acids and bases
  • PFAS Sample filtration

Features and Benefits

  • Low extractables
  • Broad thermal stability
  • Broad chemical compatibility
  • Fast liquid flow rates

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Membrane filters for sample preparation and analysis are discussed, emphasizing chemical compatibility and selectivity.

Membrane filters for sample preparation and analysis are discussed, emphasizing chemical compatibility and selectivity.

Membrane filters for sample preparation and analysis are discussed, emphasizing chemical compatibility and selectivity.

Membrane filters for sample preparation and analysis are discussed, emphasizing chemical compatibility and selectivity.

See All

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service