Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

1.52035

Supelco

Chromolith® Si (monolithic) HPLC Columns

L × I.D. 10 mm x 10 mm SemiPrep Guard Cartridges (3 pieces)

Synonym(s):

Chromolith® SemiPrep Si 10-10 guard cartridges (3 pieces)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
NACRES:
SB.52

product name

Chromolith® Si, L × I.D. 10 mm x 10 mm SemiPrep guard cartridges (3 pieces)

material

PEEK column

Quality Level

Agency

suitable for USP L3

product line

Chromolith®

feature

endcapped: no

packaging

pkg of 3 ea

parameter

150 bar pressure
45 °C max. temp.

technique(s)

HPLC: suitable (Semi Prep HPLC)
LC/MS: suitable

column L × I.D.

1 cm × 10 mm

matrix

monolithic silica

matrix active group

Silica bonding phase

pore size

13 nm mesoporosity
2 μm macroporosity

operating pH range

2-7.5

separation technique

hydrophilic interaction (HILIC)
normal phase

storage temp.

no temp limit

Looking for similar products? Visit Product Comparison Guide

General description

Although the Chromolith® Si SemiPrep columns are well known for their robustness and longevity, guard columns are available to prolong the lifespan of Chromolith® Si SemiPrep columns even further. These guard cartridges require a special holder.
Chromolith® 10-10 guard cartridge holder 1.52037

Learn more:
Brochure: Race through your Separations on Any System. Chromolith® Monolithic Silica HPLC Columns

Analysis Note

visual control (for delivery): passes test

Legal Information

Chromolith is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service