Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

1.52011

Supelco

Chromolith® Si (monolithic) HPLC Columns

L × I.D. 5 mm x 4.6 mm Guard Cartridges (3 pieces)

Synonym(s):

Chromolith® Si 5-4.6 guard cartridges (3 pieces)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115709
NACRES:
SB.52

product name

Chromolith® Si, L × I.D. 5 mm x 4.6 mm guard cartridges (3 pieces)

material

PEEK column

Quality Level

Agency

suitable for USP L3

product line

Chromolith®

feature

endcapped: no

packaging

pkg of 3 ea

parameter

400 bar pressure
45 °C max. temp.

technique(s)

HPLC: suitable
LC/MS: suitable
mass spectrometry (MS): suitable (High)

column L × I.D.

0.5 cm × 4.6 mm

matrix

monolithic silica

matrix active group

Silica bonding phase

pore size

1.5 μm macroporosity
13 nm mesoporosity

operating pH range

2-7.5

separation technique

hydrophilic interaction (HILIC)
normal phase

storage temp.

no temp limit

Looking for similar products? Visit Product Comparison Guide

General description

Although Chromolith® HPLC columns are well known for their robustness and longevity, guard columns are available to prolong the lifespan of Chromolith® analytical columns even further. These guard cartridges require a special holder.

Chromolith® Si 5-4.6 guard cartridges are extremely easy to use. The guard cartridges are simply added directly in front of the main column to protect it from chemical or mechanical contamination. Due to the benefits of monolithic technology, and the convenience of Chromolith® guard columns, they are also popular for use with classical particulate columns. Moreover, guard columns can be used as trap columns when large sample volumes are to be injected. Guard columns should be changed frequently in order to avoid excessive accumulation of impurities.

Chromolith® columns are made of monolithic silica with a characteristic bimodal pore structure. Chromolith® Si 5-4.6 guard cartridges are used with the Chromolith® Guard Cartridge Holder 5 mm x 4.6 mm [1.52032].

Learn more:

Brochure: Race through your Separations on Any System. Chromolith® Monolithic Silica HPLC Columns

All Supelco HPLC Columns, including monolithic Chromolith® columns, are fully compatible with all HPLC and UHPLC Instruments.

Supelco HPLC Products: The Best Choice for Any LC Instrument

Analysis Note

visual control (for delivery): passes test

Legal Information

Chromolith is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Monolithic silica HPLC columns enable high-throughput analysis at low back pressure without loss of separation efficiency or peak capacity.

Monolithic silica HPLC columns enable high-throughput analysis at low back pressure without loss of separation efficiency or peak capacity.

Monolithic silica HPLC columns enable high-throughput analysis at low back pressure without loss of separation efficiency or peak capacity.

Monolithic silica HPLC columns enable high-throughput analysis at low back pressure without loss of separation efficiency or peak capacity.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service